Beli Voltmeter Listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meteratribut:
- Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
- Cover: Black (Munsell N1.5 half gloss), no red pointer
- Accessories: Mounting screw nut
- Cover Material: Acrylic resin (antistatic treated)
- Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
- Insulation Resistance (MΩ): 10 or more (between electric circuit and outer box)
- Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
- Operating Principle: Movable iron piece
- Operating Temperature Range (°C): -5 to 50 (Standard 23)
- Power Consumption (V/A): 3
- Scale Plate: (Ground color) white
- Fort Analog AC Volt Meter (Panel Voltmeter)atribut:
- Class: 1.5
- Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrumentatribut:
- Accessories: Mounting screw nut
- Guideline: None
- Operating Principle: Movable iron piece
- Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeteratribut:
- Scale specifications: 0-300V
- Type: direct
- Scale Plate: (Ground color) white
- Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
- Operating Principle: Rectifying type
- Accessories: Mounting screw nut
- Cover Material: Acrylic resin (antistatic treated)
- Frequency (Hz): 50/60 shared
- Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
- Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
- Operating Temperature Range (°C): -5 to 50 (Standard 23)
- Power Consumption (V/A): 1.2
- Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Deskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
- Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)Deskripsi:The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.atribut:
- Sampling Cycle (ms): 300
- Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)atribut:
- Device Application: Test Laboratories, Load Control, Genset
- Range: EasyLogic
- ENTES DC VoltmeterDeskripsi:- The device has been designed to measure the voltage of a DC system. - Wide supply range, 85-265 VAC/DC(DCV-10),10-56 DC (DCV-11) - Communication with MODBUS RTU protocol over RS485 line - With 2 Pieces of Programmable Alarm Relays, the range where the voltage rating in system is required to run can be determined and when the voltage goes out of this rating, it can be ensured to give warning signal by Alarm1 (C1) and Alarm2 (C2) contact outputs. (DCA-10C/10CS/11C/11CS) - Saves maximum and minimum values - Easy access to settings and best view under any lighting condition with the help of backlit LCD screen - Adjustable measurement period between 1 and 600 secondsatribut:
- Operating Voltage (V): AC/DC 85-265
- Operating Frequency (Hz): 50-60
- Measurement Input Resistance (MΩ): < 2
- Protection Class: IP 40
- Dimensions (mm): PR 20, 48x96
- Accuracy: 0.5%± 1 Digit [(10-100%) x full scale]
- Measurement Range (V): ±200
- Operating Temperature (°C): -20 to +70
- Overvoltage Category: III
- Connection Terminals: PR 20 Sockets with screws
- Connection Types: Single Phase, 2 Wires
- Cable Cross Section (mm²): 2.5 For Terminals
- Mounting: Panel mounting (PR 20)
- Power Consumption (V/A): < 4
- ENTES Voltmeter EVM SeriesDeskripsi:- 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)atribut:
- Operating Frequency (Hz): 45-65
- Applied Security Standards: EN 61010
- Applied EMC Standards: EN 61000
- Connection Terminals: Screw with Socket
- Mounting: Front Panel Mounting
- Power Consumption (V/A): < 4
- GAE Double Voltmeteratribut:
- Scale (V): 2x250
- Frame Size (mm): 96x96
- Measuring Range (V): 0-250 to 0-500 or for connection to …/100 or … /110 transformers
- Accuracy class: 1.5
- Frequency (Hz): 50/60
- Internal Consumption (VA): 2x2.5
- Scale Design: Upper Scale Value = 1.2 x The Measuring Range For …/100 V or …/110 V
- System: Moving Iron Strip Core System With Oil Dumping
- EWIG Single-Phase AC Voltmeteratribut:
- Voltage (V): 500 (AC)
- KASUGA Digital Electrostatic Voltmeter Adapteratribut:
- Voltage: Input/AC100 - 240V, Output/DC3.3V
- Package Size (mm): 30x270x25
Daftar Harga Voltmeter Listrik Terbaru October 2026
| DV AC/DC Voltmeter | Rp64.900 |
| Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meter | Rp3.099.900 |
| Fort Analog AC Volt Meter (Panel Voltmeter) | Rp94.900 |
| Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument | Rp589.900 |
| Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter | Rp1.199.900 |
| Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter) | Rp119.900 |
| Mitsubishi Electric Ls-110Nav Series Ac Voltmeter (Mechanical Indicator) | Rp3.099.900 |
| DV Voltmeter | Rp93.900 |
| Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel) | Rp799.900 |
| Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya) | Rp589.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/97P103845331-1.jpg)


/0nP107926023-2.jpg)
/g0P105905576-1.jpg)

/2tP105022101-11.jpg)
/60P103104216-8.jpg)








/n4P107625832-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)